Zoro Homepage

Double Row, 190mm, Tapered Bore, 92mm, W

  • Mfr # 2101057571

  • Zoro # G2084288


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
13.3858
Outside Dia. (mm)
340mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057571
Zoro #
G2084288
UPC #
888569079886
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.4803
Bore Dia. (mm)
190
Outside Dia. (In.)
13.3858
Outside Dia. (mm)
340mm
Width (In.)
3.622
Width (mm)
92mm
Bore Dia.
190mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
1130302
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
340136
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
254102
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
1513000
Static Load Capacity
420393 Lbf
Dynamic Load Capacity
274267 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,190mm,Tapered Bore,92mm,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.