Zoro Homepage

Double Row, 200mm Bore, 310mm OD

  • Mfr # 2101058242

  • Zoro # G2084279


product price: $1,277.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
7.874
Bore Dia. (mm)
200
Outside Dia. (In.)
12.2047
Outside Dia. (mm)
310mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101058242
Zoro #
G2084279
UPC #
888569080721
Country of Origin
China

Dimensions

Bore Dia. (In.)
7.874
Bore Dia. (mm)
200
Outside Dia. (In.)
12.2047
Outside Dia. (mm)
310mm
Width (In.)
3.2283
Width (mm)
82mm
Bore Dia.
200mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
200080
Static Load Capacity (Lb.)
370937
Static Load Capacity (N)
1650010
Dynamic Load Capacity (N)
890000
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Series
2300
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity
197832 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
350702 Lbf

Description

Double Row, 200mm Bore, 310mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.