Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 220mm, Tapered Bore, 360mm OD

  • Mfr # 2101057593

  • Zoro # G2084218


product price: $2,344.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Type
Tapered Bore
Bore Dia. (In.)
8.6614
Bore Dia. (mm)
220
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057593
Zoro #
G2084218
UPC #
888569079923
Country of Origin
China

Dimensions

Bore Dia. (In.)
8.6614
Bore Dia. (mm)
220
Outside Dia. (In.)
14.1732
Outside Dia. (mm)
360mm
Width (In.)
3.858
Width (mm)
98mm
Bore Dia.
220mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
352141
Lubrication
Light Oil Preservative
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
472189
Dynamic Load Capacity (N)
1566401
Item
Spherical Roller Bearing
Static Load Capacity (N)
2100401
Static Load Capacity
558201 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
333841 Lbf

Description

Double Row,220mm,Tapered Bore,360mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.