Zoro Homepage

Double Row, 30mm, Tapered Bore, 62mm OD

  • Mfr # 2101057191

  • Zoro # G2084166


product price: $57.49
/ea

Key Features

Type
Tapered Bore
Bore Dia. (In.)
1.1811
Bore Dia. (mm)
30
Outside Dia. (In.)
2.4409
Outside Dia. (mm)
62mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057191
Zoro #
G2084166
UPC #
888569079428
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.1811
Bore Dia. (mm)
30
Outside Dia. (In.)
2.4409
Outside Dia. (mm)
62mm
Width (In.)
0.7874
Width (mm)
20mm
Bore Dia.
30mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
53396
Series
2200
Static Load Capacity (N)
58499
Dynamic Load Capacity (Lb.)
12004
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
13151
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Temp. Range
-20 to +390° F

Description

Double Row,30mm,Tapered Bore,62mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.