Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 35mm Bore, 72mm OD

  • Mfr # 2101057204

  • Zoro # G2084157


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.3780
Bore Dia. (mm)
35
Outside Dia. (In.)
2.8346
Outside Dia. (mm)
62mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057204
Zoro #
G2084157
UPC #
888569079459
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.3780
Bore Dia. (mm)
35
Outside Dia. (In.)
2.8346
Outside Dia. (mm)
62mm
Width (In.)
0.9055
Width (mm)
20mm
Bore Dia.
30mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
68498
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
15399
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
78800
Static Load Capacity (Lb.)
17715
Series
2200
Temp. Range
-20 to +390° F

Description

Double Row, 35mm Bore, 72mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.