Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 35mm, Tapered Bore, 72mm OD

  • Mfr # 2101057203

  • Zoro # G2084148


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
1.3780
Bore Dia. (mm)
35
Outside Dia. (In.)
2.8346
Outside Dia. (mm)
72mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057203
Zoro #
G2084148
UPC #
888569079442
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.3780
Bore Dia. (mm)
35
Outside Dia. (In.)
2.8346
Outside Dia. (mm)
72mm
Width (In.)
0.9055
Width (mm)
23mm
Bore Dia.
35mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
15399
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
68498
Series
2200
Agency Compliance
ABMA
Static Load Capacity (Lb.)
17715
Static Load Capacity (N)
78800
Temp. Range (F)
-40 Degrees to 212 Degrees
Temp. Range
-20 to +390° F

Description

Double Row,35mm,Tapered Bore,72mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.