Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 40mm Bore, 80mm OD

  • Mfr # 2101057219

  • Zoro # G2084139


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.5748
Bore Dia. (mm)
40
Outside Dia. (In.)
3.1496
Outside Dia. (mm)
80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057219
Zoro #
G2084139
UPC #
888569079473
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.5748
Bore Dia. (mm)
40
Outside Dia. (In.)
3.1496
Outside Dia. (mm)
80mm
Width (In.)
0.9055
Width (mm)
23mm
Bore Dia.
40mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
80900
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Series
2200
Static Load Capacity (Lb.)
21020
Dynamic Load Capacity (Lb.)
18187
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
93502
Agency Compliance
ABMA
Temp. Range
-20 to +390° F

Description

Double Row, 40mm Bore, 80mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.