Zoro Homepage

Double Row, 40mm Bore, 90mm OD

  • Mfr # 2101057643

  • Zoro # G2084120


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.5748
Bore Dia. (mm)
40
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057643
Zoro #
G2084120
UPC #
888569080028
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.5748
Bore Dia. (mm)
40
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90mm
Width (In.)
1.2992
Width (mm)
33mm
Bore Dia.
40mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
142103
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Dynamic Load Capacity (Lb.)
27786
Series
2200
Static Load Capacity (Lb.)
31946
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
123598
Item
Spherical Roller Bearing
Static Load Capacity
32597 Lbf
Dynamic Load Capacity
31473 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 40mm Bore, 90mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.