Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 45mm Bore, 85mm OD

  • Mfr # 2101057235

  • Zoro # G2084096


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.7717
Bore Dia. (mm)
45
Outside Dia. (In.)
3.3465
Outside Dia. (mm)
85mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057235
Zoro #
G2084096
UPC #
888569079497
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.7717
Bore Dia. (mm)
45
Outside Dia. (In.)
3.3465
Outside Dia. (mm)
85mm
Width (In.)
0.9055
Width (mm)
23mm
Bore Dia.
45mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
84498
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
22571
Static Load Capacity (N)
100401
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
18996
Series
2200
Temp. Range
-20 to +390° F
Static Load Capacity
23605 Lbf
Dynamic Load Capacity
20907 Lbf

Description

Double Row, 45mm Bore, 85mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.