Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 50mm Bore, 100mm OD

  • Mfr # 2101057687

  • Zoro # G2084078


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.9685
Bore Dia. (mm)
50
Outside Dia. (In.)
3.937
Outside Dia. (mm)
100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057687
Zoro #
G2084078
UPC #
888569080066
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.9685
Bore Dia. (mm)
50
Outside Dia. (In.)
3.937
Outside Dia. (mm)
100mm
Width (In.)
1.5748
Width (mm)
40mm
Bore Dia.
50mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Series
2200
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
180300
Lubrication
Light Oil Preservative
Static Load Capacity (N)
216299
Dynamic Load Capacity (Lb.)
40533
Static Load Capacity (Lb.)
48626
Agency Compliance
ABMA
Dynamic Load Capacity
42714 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
49458 Lbf

Description

Double Row, 50mm Bore, 100mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.