Zoro Homepage

Double Row, 50mm Bore, 90mm OD

  • Mfr # 2101057252

  • Zoro # G2084069


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
1.9685
Bore Dia. (mm)
50
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057252
Zoro #
G2084069
UPC #
888569079510
Country of Origin
China

Dimensions

Bore Dia. (In.)
1.9685
Bore Dia. (mm)
50
Outside Dia. (In.)
3.354
Outside Dia. (mm)
90mm
Width (In.)
0.9055
Width (mm)
23mm
Bore Dia.
50mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
24302
Series
2200
Agency Compliance
ABMA
Dynamic Load Capacity (N)
86998
Dynamic Load Capacity (Lb.)
19558
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Lubrication
Light Oil Preservative
Static Load Capacity (N)
108101
Temp. Range
-20 to +390° F
Static Load Capacity
26977 Lbf
Dynamic Load Capacity
22481 Lbf

Description

Double Row, 50mm Bore, 90mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.