Zoro Homepage

Double Row, 55mm Bore, 120mm OD

  • Mfr # 2101057712

  • Zoro # G2084041


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057712
Zoro #
G2084041
UPC #
888569080080
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
Width (In.)
1.6929
Width (mm)
43mm
Bore Dia.
55mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (N)
214200
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Series
2200
Dynamic Load Capacity (Lb.)
48154
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
57889
Static Load Capacity (N)
257503
Dynamic Load Capacity
51706 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
59574 Lbf

Description

Double Row, 55mm Bore, 120mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.