Zoro Homepage

Double Row, 55mm, Tapered Bore, 100mm OD

  • Mfr # 2101057268

  • Zoro # G2084035


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
3.937
Outside Dia. (mm)
100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057268
Zoro #
G2084035
UPC #
888569079527
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
3.937
Outside Dia. (mm)
100mm
Width (In.)
0.9843
Width (mm)
25mm
Bore Dia.
55mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
128803
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
28956
Dynamic Load Capacity (Lb.)
23627
Dynamic Load Capacity (N)
105098
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Dynamic Load Capacity
26977 Lbf
Static Load Capacity
31473 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,55mm,Tapered Bore,100mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.