Zoro Homepage

Double Row, 55mm, Tapered Bore, 120mm OD

  • Mfr # 2101057711

  • Zoro # G2084026


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057711
Zoro #
G2084026
UPC #
888569080073
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.1654
Bore Dia. (mm)
55
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
Width (In.)
1.6929
Width (mm)
43mm
Bore Dia.
55mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
257503
Static Load Capacity (Lb.)
57889
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
48154
Dynamic Load Capacity (N)
214200
Static Load Capacity
59574 Lbf
Temp. Range
-20 to +390° F
Dynamic Load Capacity
51706 Lbf

Description

Double Row,55mm,Tapered Bore,120mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.