Zoro Homepage

Double Row, 60mm Bore, 130mm OD

  • Mfr # 2101057733

  • Zoro # G2084008


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.3622
Bore Dia. (mm)
60
Outside Dia. (In.)
5.1181
Outside Dia. (mm)
130mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057733
Zoro #
G2084008
UPC #
888569080103
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.3622
Bore Dia. (mm)
60
Outside Dia. (In.)
5.1181
Outside Dia. (mm)
130mm
Width (In.)
1.811
Width (mm)
46mm
Bore Dia.
60mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
293600
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
66004
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Series
2200
Dynamic Load Capacity (Lb.)
55100
Lubrication
Light Oil Preservative
Dynamic Load Capacity
60698 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
71939 Lbf

Description

Double Row, 60mm Bore, 130mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.