Zoro Homepage

Double Row, 60mm, Tapered Bore, 110mm OD

  • Mfr # 2101057284

  • Zoro # G2083999


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.3622
Bore Dia. (mm)
60
Outside Dia. (In.)
4.3307
Outside Dia. (mm)
110mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057284
Zoro #
G2083999
UPC #
888569079541
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.3622
Bore Dia. (mm)
60
Outside Dia. (In.)
4.3307
Outside Dia. (mm)
110mm
Width (In.)
1.1024
Width (mm)
28mm
Bore Dia.
60mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Agency Compliance
ABMA
Dynamic Load Capacity (N)
125698
Lubrication
Light Oil Preservative
Static Load Capacity (N)
159700
Series
2200
Dynamic Load Capacity (Lb.)
28258
Static Load Capacity (Lb.)
35902
Dynamic Load Capacity
32597 Lbf
Static Load Capacity
39342 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,60mm,Tapered Bore,110mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.