Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 65mm Bore, 140mm OD

  • Mfr # 2101057754

  • Zoro # G2083971


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.5591
Bore Dia. (mm)
55
Outside Dia. (In.)
5.5118
Outside Dia. (mm)
140mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057754
Zoro #
G2083971
UPC #
888569080127
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.5591
Bore Dia. (mm)
55
Outside Dia. (In.)
5.5118
Outside Dia. (mm)
140mm
Width (In.)
1.8898
Width (mm)
48mm
Bore Dia.
65mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
60204
Lubrication
Light Oil Preservative
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Dynamic Load Capacity (N)
267801
Static Load Capacity (N)
324400
Series
2200
Static Load Capacity (Lb.)
72928
Static Load Capacity
80931 Lbf
Dynamic Load Capacity
68567 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 65mm Bore, 140mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.