Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 65mm, Tapered Bore, 120mm OD

  • Mfr # 2101057302

  • Zoro # G2083965


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
2.5591
Bore Dia. (mm)
65
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057302
Zoro #
G2083965
UPC #
888569079565
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.5591
Bore Dia. (mm)
65
Outside Dia. (In.)
4.7244
Outside Dia. (mm)
120mm
Width (In.)
1.2205
Width (mm)
31mm
Bore Dia.
65mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
200802
Static Load Capacity (Lb.)
45142
Dynamic Load Capacity (N)
154500
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
34733
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Series
2200
Temp. Range
-20 to +390° F
Static Load Capacity
44962 Lbf
Dynamic Load Capacity
37093 Lbf

Description

Double Row,65mm,Tapered Bore,120mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.