Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 70mm Bore, 125mm OD

  • Mfr # 2101057316

  • Zoro # G2083956


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.7559
Bore Dia. (mm)
70
Outside Dia. (In.)
4.9213
Outside Dia. (mm)
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057316
Zoro #
G2083956
UPC #
888569079596
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.7559
Bore Dia. (mm)
70
Outside Dia. (In.)
4.9213
Outside Dia. (mm)
125mm
Width (In.)
1.2205
Width (mm)
31mm
Bore Dia.
70mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Static Load Capacity (Lb.)
47480
Dynamic Load Capacity (N)
162698
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
36576
Item
Spherical Roller Bearing
Static Load Capacity (N)
211202
Static Load Capacity
102288 Lbf
Dynamic Load Capacity
84303 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 70mm Bore, 125mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.