Zoro Homepage

Double Row, 70mm Bore, 150mm OD

  • Mfr # 2101057774

  • Zoro # G2083947


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.7559
Bore Dia. (mm)
70
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057774
Zoro #
G2083947
UPC #
888569080141
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.7559
Bore Dia. (mm)
70
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
Width (In.)
2.0079
Width (mm)
51mm
Bore Dia.
70mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
67622
Static Load Capacity (Lb.)
83832
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
300798
Series
2200
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Static Load Capacity (N)
372903
Temp. Range
-20 to +390° F
Static Load Capacity
102288 Lbf
Dynamic Load Capacity
84303 Lbf

Description

Double Row, 70mm Bore, 150mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.