Zoro Homepage

Double Row, 75mm Bore, 130mm OD

  • Mfr # 2101057327

  • Zoro # G2083929


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
5.1181
Outside Dia. (mm)
130mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057327
Zoro #
G2083929
UPC #
888569079619
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
5.1181
Outside Dia. (mm)
130mm
Width (In.)
1.2205
Width (mm)
31mm
Bore Dia.
75mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Lubrication
Light Oil Preservative
Static Load Capacity (N)
221499
Temp. Range (F)
-40 Degrees to 212 Degrees
Series
2200
Dynamic Load Capacity (N)
166897
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
37520
Agency Compliance
ABMA
Static Load Capacity (Lb.)
49795
Dynamic Load Capacity
42714 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
56202 Lbf

Description

Double Row, 75mm Bore, 130mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.