Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 75mm Bore, 160mm OD

  • Mfr # 2101057796

  • Zoro # G2083910


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057796
Zoro #
G2083910
UPC #
888569080165
Country of Origin
China

Dimensions

Bore Dia. (In.)
2.9528
Bore Dia. (mm)
75
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
Width (In.)
2.1654
Width (mm)
55mm
Bore Dia.
75mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Agency Compliance
ABMA
Static Load Capacity (Lb.)
101412
Dynamic Load Capacity (Lb.)
79200
Static Load Capacity (N)
451103
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Series
2200
Dynamic Load Capacity (N)
352299
Temp. Range
-20 to +390° F
Dynamic Load Capacity
93296 Lbf
Static Load Capacity
116901 Lbf

Description

Double Row, 75mm Bore, 160mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.