Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 80mm Bore, 170mm OD

  • Mfr # 2101057811

  • Zoro # G2083877


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.1496
Bore Dia. (mm)
80
Outside Dia. (In.)
6.6929
Outside Dia. (mm)
170mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057811
Zoro #
G2083877
UPC #
888569080189
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.1496
Bore Dia. (mm)
80
Outside Dia. (In.)
6.6929
Outside Dia. (mm)
170mm
Width (In.)
2.2835
Width (mm)
58mm
Bore Dia.
80mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
396599
Agency Compliance
ABMA
Series
2200
Item
Spherical Roller Bearing
Static Load Capacity (N)
512902
Static Load Capacity (Lb.)
115305
Dynamic Load Capacity (Lb.)
89159
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity
101164 Lbf
Temp. Range
-20 to +390° F
Static Load Capacity
123645 Lbf

Description

Double Row, 80mm Bore, 170mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.