Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 85mm Bore, 150mm OD

  • Mfr # 2101057361

  • Zoro # G2083840


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057361
Zoro #
G2083840
UPC #
888569079657
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
Width (In.)
1.4173
Width (mm)
36mm
Bore Dia.
85mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Series
2200
Lubrication
Light Oil Preservative
Static Load Capacity (N)
286301
Agency Compliance
ABMA
Dynamic Load Capacity (N)
216299
Static Load Capacity (Lb.)
64363
Dynamic Load Capacity (Lb.)
48626
Temp. Range
-20 to +390° F
Static Load Capacity
73063 Lbf
Dynamic Load Capacity
56202 Lbf

Description

Double Row, 85mm Bore, 150mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.