Zoro Homepage

Double Row, 85mm Bore, 180mm OD

  • Mfr # 2101057834

  • Zoro # G2083831


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057834
Zoro #
G2083831
UPC #
888569080202
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
7.0866
Outside Dia. (mm)
180mm
Width (In.)
2.3622
Width (mm)
60mm
Bore Dia.
85mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
125039
Dynamic Load Capacity (N)
432598
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (N)
556201
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
97252
Lubrication
Light Oil Preservative
Series
2200
Item
Spherical Roller Bearing
Temp. Range
-20 to +390° F
Dynamic Load Capacity
112404 Lbf
Static Load Capacity
139382 Lbf

Description

Double Row, 85mm Bore, 180mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.