Zoro Homepage

Double Row, 85mm, Tapered Bore, 150mm OD

  • Mfr # 2101057359

  • Zoro # G2083825


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057359
Zoro #
G2083825
UPC #
888569079640
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.3465
Bore Dia. (mm)
85
Outside Dia. (In.)
5.9055
Outside Dia. (mm)
150mm
Width (In.)
1.4173
Width (mm)
36mm
Bore Dia.
85mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Static Load Capacity (Lb.)
64363
Temp. Range (F)
-40 Degrees to 212 Degrees
Item
Spherical Roller Bearing
Static Load Capacity (N)
286301
Series
2200
Lubrication
Light Oil Preservative
Dynamic Load Capacity (N)
216299
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
48626
Static Load Capacity
73063 Lbf
Dynamic Load Capacity
56202 Lbf
Temp. Range
-20 to +390° F

Description

Double Row,85mm,Tapered Bore,150mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.