Zoro Homepage

Double Row, 90mm Bore, 160mm OD

  • Mfr # 2101057379

  • Zoro # G2083807


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057379
Zoro #
G2083807
UPC #
888569079671
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
Width (In.)
1.5748
Width (mm)
40mm
Bore Dia.
90mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Static Load Capacity (N)
331699
Dynamic Load Capacity (N)
247201
Series
2200
Item
Spherical Roller Bearing
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (Lb.)
55573
Agency Compliance
ABMA
Static Load Capacity (Lb.)
74569
Lubrication
Light Oil Preservative
Dynamic Load Capacity
68567 Lbf
Static Load Capacity
92172 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 90mm Bore, 160mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.