Zoro Homepage

Double Row, 90mm Bore, 190mm OD

  • Mfr # 2101057856

  • Zoro # G2083798


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
7.4803
Outside Dia. (mm)
190mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057856
Zoro #
G2083798
UPC #
888569080226
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
7.4803
Outside Dia. (mm)
190mm
Width (In.)
2.5197
Width (mm)
64mm
Bore Dia.
90mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 212 Degrees
Dynamic Load Capacity (N)
489300
Series
2200
Item
Spherical Roller Bearing
Dynamic Load Capacity (Lb.)
109999
Static Load Capacity (Lb.)
144036
Static Load Capacity (N)
640704
Static Load Capacity
164111 Lbf
Dynamic Load Capacity
128141 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 90mm Bore, 190mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.