Zoro Homepage

Double Row, 90mm, Tapered Bore, 160mm OD

  • Mfr # 2101057378

  • Zoro # G2083789


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type
Tapered Bore
Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057378
Zoro #
G2083789
UPC #
888569079664
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.5433
Bore Dia. (mm)
90
Outside Dia. (In.)
6.2992
Outside Dia. (mm)
160mm
Width (In.)
1.5748
Width (mm)
40mm
Bore Dia.
90mm

Details

Type
Tapered Bore
Cage Material
Machined Bronze
Dynamic Load Capacity (Lb.)
55573
Dynamic Load Capacity (N)
247201
Static Load Capacity (N)
331699
Lubrication
Light Oil Preservative
Series
2200
Temp. Range (F)
-40 Degrees to 212 Degrees
Agency Compliance
ABMA
Static Load Capacity (Lb.)
74569
Item
Spherical Roller Bearing
Temp. Range
-20 to +390° F
Dynamic Load Capacity
68567 Lbf
Static Load Capacity
92172 Lbf

Description

Double Row,90mm,Tapered Bore,160mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.