Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Row, 95mm Bore, 170mm OD

  • Mfr # 2101057398

  • Zoro # G2083770


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Straight Bore
Bore Dia. (In.)
3.7402
Bore Dia. (mm)
95
Outside Dia. (In.)
6.6929
Outside Dia. (mm)
170mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101057398
Zoro #
G2083770
UPC #
888569079695
Country of Origin
China

Dimensions

Bore Dia. (In.)
3.7402
Bore Dia. (mm)
95
Outside Dia. (In.)
6.6929
Outside Dia. (mm)
170mm
Width (In.)
1.6929
Width (mm)
43mm
Bore Dia.
95mm

Details

Type
Straight Bore
Cage Material
Machined Bronze
Lubrication
Light Oil Preservative
Temp. Range (F)
-40 Degrees to 212 Degrees
Static Load Capacity (Lb.)
87991
Static Load Capacity (N)
391403
Dynamic Load Capacity (Lb.)
64363
Dynamic Load Capacity (N)
286301
Series
2200
Agency Compliance
ABMA
Item
Spherical Roller Bearing
Dynamic Load Capacity
76435 Lbf
Static Load Capacity
101164 Lbf
Temp. Range
-20 to +390° F

Description

Double Row, 95mm Bore, 170mm OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.