Zoro Homepage

Double Row Angular Contact Ball Bearing, 2 Metal Shields, 75mm Bore Dia., 160mm OD, 68.3mm Width

  • Mfr # 5315 ZZ/C3 PRX

  • Zoro # G909925937


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
2.689 in
Cage Material
Polyamide
Type
Double Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5315 ZZ/C3 PRX
Zoro #
G909925937
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
2.689 in

Details

Item
Angular Contact Ball Bearing
Cage Material
Polyamide
Type
Double Row
ABEC Tolerance
ABEC 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.