Zoro Homepage

Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 30mm Bore Dia., 55mm OD, 19mm Width

  • Mfr # 3006 2RS PRX

  • Zoro # G909925876


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
19 mm
Type
Double Row
Max. RPM
7400 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006 2RS PRX
Zoro #
G909925876
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
19 mm

Details

Item
Angular Contact Ball Bearing
Type
Double Row
Max. RPM
7400 RPM
Static Load Capacity
3289 lb
Dynamic Load Capacity
4250 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.