
Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 60mm Bore Dia., 130mm OD, 54mm Width
Mfr # 5312 2RS/C3 PRX
Zoro # G909925913
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
54 mm
Cage Material
Polyamide
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5312 2RS/C3 PRX
Zoro #
G909925913
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
60 mm
Outside Dia.
130 mm
Width
54 mm
Details
Item
Ball Bearing
Cage Material
Polyamide
Type
Double Row
Lubrication
Polyrex EM Grease
ABEC Tolerance
ABEC 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.