Shop TRITAN
See all product information
Create Account
Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 35mm Bore, 80mm OD, 34.9mm W
- Mfr # 5307 2RSNR/C3 PRX
- Zoro # G009926087
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
35 mm
Outside Dia.
80 mm
Width
1.374 in
Cage Material
Polyamide
Type
Double Row
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5307 2RSNR/C3 PRX
- Zoro #
- G009926087
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Dia.
- 35 mm
- Outside Dia.
- 80 mm
- Width
- 1.374 in
Details
- Item
- Ball Bearing
- Cage Material
- Polyamide
- Type
- Double Row
- ABEC Tolerance
- ABEC 1
- Lubrication
- Polyrex EM Grease
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.