
Double Row Angular Contact Ball Bearing, 30mm Bore Dia., 90mm Outside Dia., 36.69mm Width
Mfr # 5406AM/C3
Zoro # G309925841
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
30 mm
Outside Dia.
90 mm
Width
36.69 mm
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5406AM/C3
Zoro #
G309925841
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
30 mm
Outside Dia.
90 mm
Width
36.69 mm
Details
Item
Angular Contact Ball Bearing
Type
Double Row
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.