
Double Row Angular Contact Ball Bearing, 70mm Bore Dia., 150mm Outside Dia., 63.5mm Width
Mfr # 5314/C3
Zoro # G009925936
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
70 mm
Outside Dia.
150 mm
Width
2-1/2 in
Cage Material
Polyamide
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5314/C3
Zoro #
G009925936
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
70 mm
Outside Dia.
150 mm
Width
2-1/2 in
Details
Item
Angular Contact Ball Bearing
Cage Material
Polyamide
Type
Double Row
ABEC Tolerance
ABEC 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.