
Double Row Angular Contact Ball Bearing, Snap Ring, 35mm Bore Dia., 80mm Outside Dia., 34.9mm Width
Mfr # 5307 NRC3
Zoro # G509926068
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
35 mm
Outside Dia.
80 mm
Width
1.374 in
Cage Material
Polyamide
Type
Double Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5307 NRC3
Zoro #
G509926068
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
35 mm
Outside Dia.
80 mm
Width
1.374 in
Details
Item
Angular Contact Ball Bearing
Cage Material
Polyamide
Type
Double Row
ABEC Tolerance
ABEC 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.