Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Falange, 2 Bolt, Thermplstc SS, Bore 1.125"

  • Mfr # UCFPL206-18SS

  • Zoro # G0886958


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.125"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFPL206-18SS
Zoro #
G0886958
UPC #
888569051875
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Overall Height
4 7/32 in
Overall Width
1 1/2 in
Overall Length
4 7/32 in
Flange Thickness
1 3/16 in
Bore Diameter
1 1/8 in
Mount Hole Center-to-Center Height
3 17/64 in
Mount Hole Size
7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 17/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83mm
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
3720 Lbf
Housing Material
Stainless Steel
Static Load Capacity
2000 Lbf
Temp. Range
-4 to +248° F
Includes
End Cap
Seal Material
Rubber
For Environment
Washdown
Housing Type
Square
Minimum Temperature
-40 Degrees F
Included Bearing
Tritan UCFPL Ball
System of Measurement
Inch
Lubricant Material
FDA/USDA-H1 Solid Grease
Lubrication Openings
One Zirc Fitting
Housing Material Grade
PBT - Thermoplastic
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Housing Material Finish
Unfinished
Bearing Material Grade
440C
Number of Mount Holes
4
Closure
Double Sealed
Features
Cap Ready
Lubrication
Mobil FM222 Food Grade Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, For Environment Washdown, Housing Material Polymer, Housing Type Square, Included Bearing Tritan UCFPL Ball, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in, Number of Mount Holes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.