Flange, 2 Bolt, Stainless, Bore 20mm
Mfr # 2101099999
Zoro # G0887411
product price: $94.55
/ea
Free Shipping & Returns
Key Features
Bore Dia.
20mm
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
90mm
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101099999
Zoro #
G0887411
UPC #
888569050786
Country of Origin
China
Dimensions
Bore Dia.
20mm
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
90mm
Item
Flange,2 Bolt,Stainless,Bore 20mm
Housing Material
Stainless Steel
Static Load Capacity
1225 Lbf
Dynamic Load Capacity
2440 Lbf
Temp. Range
-4 to +248° F
Lubrication
Mobil FM222 Food Grade Grease
Description
Flange,2 Bolt,Stainless,Bore 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.