Flange, 4 Bolt, Stainless, Bore 1.1875"
Mfr # 2101100157
Zoro # G0887323
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.1875"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83mm
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101100157
Zoro #
G0887323
UPC #
888569052032
Country of Origin
China
Dimensions
Bore Dia.
1.1875"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83mm
Item
Flange,4 Bolt,Stainless,Bore 1.1875"
Housing Material
Stainless Steel
Dynamic Load Capacity
3720 Lbf
Static Load Capacity
2000 Lbf
Temp. Range
-4 to +248° F
Lubrication
Mobil FM222 Food Grade Grease
Description
Flange,4 Bolt,Stainless,Bore 1.1875 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.