Flange, 4 Bolt, Stainless, Bore 1.25"
Mfr # 2101100168
Zoro # G0887341
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.25"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
92mm
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101100168
Zoro #
G0887341
UPC #
888569052063
Country of Origin
China
Dimensions
Bore Dia.
1.25"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
92mm
Item
Flange,4 Bolt,Stainless,Bore 1.25"
Housing Material
Stainless Steel
Dynamic Load Capacity
4900 Lbf
Temp. Range
-4 to +248° F
Static Load Capacity
2800 Lbf
Lubrication
Mobil FM222 Food Grade Grease
Description
Flange,4 Bolt,Stainless,Bore 1.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.