Zoro Homepage
This item is Discontinued.
Tritan Flange, 4 Bolt, Stainless, Bore 20mm 2101100143

Flange, 4 Bolt, Stainless, Bore 20mm (Discontinued)

  • Mfr # 2101100143
  • Zoro # G0887527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101100143
Zoro #
G0887527
UPC #
888569051998
Country of Origin
China

Dimensions

Bore Dia.
20mm

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
64mm
Item
Flange,4 Bolt,Stainless,Bore 20mm
Housing Material
Stainless Steel
Temp. Range
-4 to +248° F
Static Load Capacity
1225 Lbf
Dynamic Load Capacity
2440 Lbf
Lubrication
Mobil FM222 Food Grade Grease

Description

Flange,4 Bolt,Stainless,Bore 20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.