Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore

  • Mfr # SBLF207-20G

  • Zoro # G9446683


product price: $35.89
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.25"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLF207-20G
Zoro #
G9446683
UPC #
888569039361
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Bolt Size
3/8 in
Overall Height
3 1/2 in
Overall Length
4 51/64 in
Overall Width
1 7/16 in
Mounting Bolt Size
3/8 in
Bore Diameter
1 1/4 in
Mount Hole Size
15/32 in
Flange Thickness
17/32 in
Mount Hole Center-to-Center Length
3 15/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.9370"
Series
SBLF
Finish
Painted
Item
2 Bolt Flange Bearing
Standards
AFBMA, ISO Certified
Locking Type
Set Screw
Static Load Capacity
3439 Lbf
Dynamic Load Capacity
5777 Lbf
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-4 to +248° F
Housing Material
Cast Iron
Bearing Material Grade
52100
Number of Mount Holes
2
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Lubricant Material
NLGI #2 Equivalent
Housing Material Finish
Painted
Included Bearing
SB207-20G
Seal Material
Rubber
Features
Narrow Inner Ring Bearing, SBLF Light Duty
Static Radial Load Capacity
3,439 lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB207-20G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 1/2 in, Overall Length 4 51/64 in, Overall Width 1 7/16 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.