Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore

  • Mfr # HCFLU209-28

  • Zoro # G9446342


product price: $54.65
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.75"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFLU209-28
Zoro #
G9446342
UPC #
888569019660
Country of Origin
China

Dimensions

Bore Dia.
1.75"
Bolt Size
5/8 in
Overall Height
2 13/64 in
Overall Length
7 3/32 in
Overall Width
4 1/4 in
Mount Hole Size
5/8 in
Flange Thickness
15/16 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
5 27/32 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.8465"
Series
HCFLU
Finish
Painted
Temp. Range
-4 to +248° F
Item
2 Bolt Flange Bearing
Static Load Capacity
4631 Lbf
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Dynamic Load Capacity
7103 Lbf
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Standards
AFBMA, ISO Certified
Housing Material Finish
Painted
Included Bearing
HC209-28
Bore Type
Cylindrical
Housing Type
Rhombus
Minimum Temperature
-40 Degrees F
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
4,631 lbf
Number of Mount Holes
2
Closure
Double Sealed
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Seal Material
Rubber
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material Grade
52100
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC209-28, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/64 in, Overall Length 7 3/32 in, Overall Width 4 1/4 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.