Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 1" Bore

  • Mfr # UCFL205-16 (16MM BH)

  • Zoro # G0317488


product price: $23.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL205-16 (16MM BH)
Zoro #
G0317488
UPC #
888569051301
Country of Origin
China

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
1 13/32 in
Overall Width
2 11/16 in
Overall Length
5 1/8 in
Flange Thickness
1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 57/64 in
Bore Diameter
1 in
Mount Hole Size
16 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
99 mm
Series
UCFL
Dynamic Load Capacity
3,147 lbf
Standards
AFBMA, ISO Certified
Temp. Range
-40 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Locking Type
Set Screw
Finish
Painted
Housing Material
Cast Iron
Static Load Capacity
1,765 lb
Item
2 Bolt Flange Bearing
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #2 Equivalent
Included Bearing
UC205-16
Bearing Material Grade
52100
Seal Material
Rubber
Number of Mount Holes
2
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubrication Openings
One Zirc Fitting
Rolling Element Rows
1
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material Finish
Painted
Static Radial Load Capacity
1,764 lbf
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 13/32 in, Overall Length 5 1/8 in, Overall Width 2 11/16 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.