Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # UCFL201-8

  • Zoro # G9563985


product price: $23.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.5"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL201-8
Zoro #
G9563985
UPC #
888569051165
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Bolt Size
3/8 in
Overall Height
1 5/16 in
Overall Length
4 7/16 in
Overall Width
2 3/8 in
Flange Thickness
7/16 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Length
3 35/64 in
Mounting Bolt Size
3/8 in
Bore Diameter
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.5433"
Series
UCFL
Finish
Painted
Housing Material
Cast Iron
Temp. Range
-4 to +248° F
Static Load Capacity
1495 Lbf
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Standards
AFBMA, ISO Certified
Dynamic Load Capacity
2827 Lbf
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Seal Material
Rubber
Housing Type
Rhombus
Closure
Double Sealed
Number of Mount Holes
2
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubrication Openings
One Zirc Fitting
Included Bearing
UC201-8
Minimum Temperature
-40 Degrees F
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Static Radial Load Capacity
1,494 lbf
Housing Material Finish
Painted
Rolling Element Rows
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC201-8, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 5/16 in, Overall Length 4 7/16 in, Overall Width 2 3/8 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.