Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 15/16" Bore

  • Mfr # UCFL205-15

  • Zoro # G1948786


product price: $22.29
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.9375"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL205-15
Zoro #
G1948786
UPC #
888569051288
Country of Origin
China

Dimensions

Bore Dia.
0.9375"
Bolt Size
3/8 in
Overall Height
1 13/32 in
Overall Width
2 11/16 in
Overall Length
5 1/8 in
Mount Hole Size
7/16 in
Bore Diameter
15/16 in
Mount Hole Center-to-Center Length
3 57/64 in
Mounting Bolt Size
3/8 in
Flange Thickness
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.8976"
Series
UCFL
Locking Type
Set Screw
Dynamic Load Capacity
3147 Lbf
Temp. Range
-4 to +248° F
Item
2 Bolt Flange Bearing
Standards
AFBMA, ISO Certified
Static Load Capacity
1764 Lbf
Housing Material
Cast Iron
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Housing Material Finish
Painted
Closure
Double Sealed
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Included Bearing
UC205-15
Bearing Material Grade
52100
Bore Type
Cylindrical
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Seal Material
Rubber
Number of Mount Holes
2
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
1,764 lbf
Lubrication Openings
One Zirc Fitting
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-15, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 1 13/32 in, Overall Length 5 1/8 in, Overall Width 2 11/16 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.