Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore

  • Mfr # UCFL213-40

  • Zoro # G9447365


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2.5"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL213-40
Zoro #
G9447365
UPC #
888569051646
Country of Origin
China

Dimensions

Bore Dia.
2.5"
Bolt Size
3/4 in
Overall Height
10 9/64 in
Overall Length
2 3/4 in
Overall Width
6 3/32 in
Mounting Bolt Size
3/4 in
Mount Hole Center-to-Center Length
8 17/64 in
Bore Diameter
2 1/2 in
Flange Thickness
7/8 in
Mount Hole Size
29/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
8.2677"
Series
UCFL
Dynamic Load Capacity
13668 Lbf
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Standards
AFBMA, ISO Certified
Housing Material
Cast Iron
Temp. Range
-4 to +248° F
Finish
Painted
Static Load Capacity
10116 Lbf
Rolling Element Rows
1
Housing Type
Rhombus
Included Bearing
UC213-40
System of Measurement
Inch
Static Radial Load Capacity
8,992 lbf
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Bore Type
Cylindrical
Housing Material Finish
Painted
Bearing Material Grade
52100
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Seal Material
Rubber
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC213-40, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 10 9/64 in, Overall Length 2 3/4 in, Overall Width 6 3/32 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.