Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 2" Bore

  • Mfr # HCFLU211-32

  • Zoro # G9446367


product price: $71.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFLU211-32
Zoro #
G9446367
UPC #
888569019752
Country of Origin
China

Dimensions

Bore Dia.
2"
Bolt Size
5/8 in
Overall Height
2 51/64 in
Overall Length
8 17/32 in
Overall Width
5 1/32 in
Mounting Bolt Size
5/8 in
Bore Diameter
2 1/8 in
Mount Hole Center-to-Center Length
7 1/4 in
Mount Hole Size
23/32 in
Flange Thickness
1 7/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
7.2441"
Series
HCFLU
Item
2 Bolt Flange Bearing
Static Load Capacity
6564 Lbf
Housing Material
Cast Iron
Standards
AFBMA, ISO Certified
Dynamic Load Capacity
9779 Lbf
Finish
Painted
Locking Type
Eccentric Locking Collar
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-4 to +248° F
Number of Mount Holes
2
Lubrication Openings
One Zirc Fitting
Seal Material
Rubber
Housing Material Finish
Painted
Bore Type
Cylindrical
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Included Bearing
HC211-32
Rolling Element Rows
1
Housing Type
Rhombus
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
6,564 lbf
Closure
Double Sealed
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing HC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 51/64 in, Overall Length 8 17/32 in, Overall Width 5 1/32 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.