Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 30mm Bore

  • Mfr # UCFL206-30MM

  • Zoro # G9447146


product price: $30.59
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
30mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL206-30MM
Zoro #
G9447146
UPC #
888569051363
Country of Origin
China

Dimensions

Bore Dia.
30mm
Bolt Size
3/8 in
Overall Height
147.6 mm
Overall Width
80.1 mm
Overall Length
40.4 mm
Flange Thickness
12.7 mm
Mounting Bolt Size
M10
Mount Hole Size
11.1 mm
Mount Hole Center-to-Center Length
117 mm
Bore Diameter
30 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.6063"
Series
UCFL
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Static Load Capacity
3439 Lbf
Finish
Painted
Dynamic Load Capacity
5777 Lbf
Temp. Range
-4 to +248° F
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Standards
AFBMA, ISO Certified
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Maximum Temperature
120 Degrees C
Rolling Element Rows
1
Housing Type
Rhombus
Closure
Double Sealed
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Number of Mount Holes
2
Housing Material Finish
Painted
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
11,300 N
Seal Material
Rubber
Included Bearing
UC206-30MM
Bore Type
Cylindrical
Bearing Material Grade
52100
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-30MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 147.6 mm, Overall Length 40.4 mm, Overall Width 80.1 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.